Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Bi-Metallic, Every-Angle
Mfr # 50EI60E
Zoro # G8516776
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Every-Angle
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 50EI60E
- Zoro # G8516776
- UPC # 759426074033
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Slacktube Manometer Model 0 To 50 Cm (1211-100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 4000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA7)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip (167-12)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- ASHCROFT Dial Thermometer, 50 to 500 deg F (50EI60R)
- ASHCROFT Dial Thermometer, EveryAngle, 2-1/2in Stem (50EI60E)
- ASHCROFT Dial Thermometer, Silicone Dampening (50EI60R)
- ASHCROFT Dial 20240F Other Thermometer (C-600A-02-C12-B01-A1-L07-AK)
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ1)
- Ashcroft Dial Thermometers