Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Bi-Metallic, 6 in Stem
Mfr # 30EI60R
Zoro # G8516593
original price:
$95.65
47% off
new price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 3 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 30EI60R
- Zoro # G8516593
- UPC # 759426060555
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C487)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi (PFQ807R1)
- FLUKE Fluke 117 Electrician's True Multimeter w/ Non-Contact Voltage Detector (2538815)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 4 in Stem (30EI60R)
- ASHCROFT Dial Thermometer, Silicone Dampening (50EI60R)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- ASHCROFT Dial Thermometer, 5 in Dial, 1/2 in Conn. (50EI60R090XCS50/550F)
- ASHCROFT Dial Thermometer, 50 to 550 deg. F (30EI60R)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25V2)
- Ashcroft Dial Thermometers