Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Bi-Metallic, 1/4 in
Mfr # 50EI60R
Zoro # G8516742
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 50EI60R
- Zoro # G8516742
- UPC # 759426064430
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 5 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FLP6)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- SPERRY INSTRUMENTS Non-Contact Voltage, GFCI Tester Kit (STK001)
- FLUKE Digital Compound Gauge, -14 to 0 to 15 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G04)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- ASHCROFT Dial Thermometer, Silicone Dampening (50EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- ASHCROFT Dial Thermometer, -20 to 120 deg. C (50EI60E)
- ASHCROFT Dial Thermometer, EveryAngle, 2-1/2in Stem (50EI60E)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 9 (DBTA3902)
- Ashcroft Dial Thermometers