Shop All Dial Thermometers
Ashcroft
Dial Thermometer, 50 to 550 deg. F
Mfr # 30EI60R
Zoro # G8516627
original price:
$92.00
34% off
new price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 3 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 30EI60R
- Zoro # G8516627
- UPC # 759426073135
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- WINTERS Threaded Thermowell, Straight Shank (TBR650-2-ST)
- ASHCROFT Dial Thermometer, Fits 1/2 in Pipe (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back Conn. (30EI60R)
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- ASHCROFT Dial Thermometer, Silicone Dampening (50EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 9 in Stem (30EI60R)
- ASHCROFT Dial Thermometer, 50 to 500 deg F (50EI60R)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0965)
- Ashcroft Dial Thermometers