Shop All Dial Thermometers
Ashcroft
Dial Thermometer, 50 to 500 deg F
Mfr # 50EI60R
Zoro # G8516733
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 2.5 in
Product Information
- Brand Ashcroft
- MFR # 50EI60R
- Zoro # G8516733
- UPC # 759426074392
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Details
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.B)
- TRACEABLE pH Standard, Cert. Ref Mtrl, CRM10.012, PK6 (4289)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L160#)
- ASHCROFT 5IN 1/2IN 6IN 50-550F NPT BIMETAL THERMOMETER (50 EI 60 E 060 50/550F)
- ASHCROFT Dial Thermometer, EveryAngle, 2-1/2in Stem (50EI60E)
- ASHCROFT Dial Thermometer, Silicone Coil Finish (50EI60E)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 5 in Dial (50EI60R)
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX3)
- Ashcroft Dial Thermometers