Shop All Dial Thermometers
Ashcroft
Dial Thermometer, 1/2 in Dial, Every-Angle
Mfr # 50EI60E
Zoro # G8516821
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Every-Angle
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 50EI60E
- Zoro # G8516821
- UPC # 759426071933
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 6 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slump Cone Test Set (5DPD5)
- TRACEABLE Software, For 6540, 6550, 6560 (6580)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B5000#)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back Conn. (30EI60R)
- ASHCROFT Dial Thermometer, Every-Angle, 6 in Stem (50EI60E)
- ASHCROFT Dial Thermometer, Bi-Metallic, 4 in Stem (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back, 6 in (30EI60R)
- LEONARD VALVE Dial Therm For Tm-820B-2020B (2104)
- Ashcroft Dial Thermometers