Shop All Pressure Transducers
Ashcroft
Conduit Connection Kit
Mfr # 101A213-01 Conduit kit
Zoro # G2414632
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Cover, Mounting Bracket
- For Use With CXLdp Differential Pressure Transmitter
- Accessory Type 1/2 in Plenum/Conduit Kit
- Overall Height 4.85 in
- Compatible Brand and Series Ashcroft CXldp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 101A213-01 Conduit kit
- Zoro # G2414632
- UPC # 783029134351
- Country of Origin China
- Category Pressure Transducers
Dimensions
Overall Height | 4.85 in |
Overall Width | 2.06 in |
Connection Size | 1/2 in |
Overall Length | 2.06 in |
Details
Item | Conduit Kit |
Includes | Cover, Mounting Bracket |
For Use With | CXLdp Differential Pressure Transmitter |
Accessory Type | 1/2 in Plenum/Conduit Kit |
Compatible Brand and Series | Ashcroft CXldp |
Description
Conduit Kit, For Use With CXLdp Differential Pressure Transmitter, Compatible Brand and Series Ashcroft CXldp, Connection Size 1/2 in, Includes Cover, Mounting Bracket, Overall Height 4.85 in, Overall Length 2.06 in, Overall Width 2.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated (HEX-108RR)
- DWYER INSTRUMENTS Transmitter, 0 to 50 PSI, 36 In Lead (628-09-GH-P1-E1-S1)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- FLUKE Rigid Back Test Pins, 4 In. L, 3A, 60VDC (TP88)
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi (A4SBM0242D03000#)
- ASHCROFT Transducer, Pressure (K17M0242C1 15#)
- ASHCROFT Sanitary Transducer, Range 0 to 60 psi (KS7S1542F260#)
- ASHCROFT Pressure Transducer, 0 to 200 In WC (GC527F0242CD200IW)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0142F2200#)
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC (CX8MB2425IW)
- DWYER INSTRUMENTS Dwyer Flowmeter See Notes (RMA-8-SSV)
- Ashcroft Pressure Transducers