Shop All Pressure Gauges
Ashcroft
Compound Gauge
Mfr # 638008A4F02LP0LV&100#
Zoro # G405261928
original price:
$20.14
15% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ventable Fill Plug
- Accuracy +/-1.6%
- Application Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
- Case Color Stainless Steel
- Process Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 638008A4F02LP0LV&100#
- Zoro # G405261928
- UPC # 888065404861
- Country of Origin China
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Compound Gauge |
Includes | Ventable Fill Plug |
Accuracy | +/-1.6% |
Application | Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment |
Case Color | Stainless Steel |
Primary Pressure Range | 0 to 100 psi |
Gauge Case Material | 304 Stainless Steel |
Process Temperature Range | -40 Degrees to 158 Degrees F |
IP/NEMA Rating | IP66, NEMA 4X |
Series | 8008A |
Sensor Material | Bronze |
Process Connection Location | Bottom |
Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
Socket Material | Brass |
Process Connection Type | NPT |
Lens Material | Polycarbonate |
Process Connection Gender | Male |
Liquid-Filled Case | No |
Primary Scale Units | psi |
Description
Compound Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Digital Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Plastic, Black/Yellow (DGR2)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015100)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- ASHCROFT Pressure Gauge (201032S75L30#)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L3000#-)
- ASHCROFT Pressure Gauge, 0 to 20 in wc, 1/2 in MNPT, Plastic, Black (1188S)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/100#)
- ASHCROFT 4-20Ma 150Psi Pressure To Current Transducer (K1-3-M02-42-C1)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 60#)
- PIC GAUGES Air Gauge, 2.5", 0/60psi, 1/4"NPT, F Flange (104D-254D)
- Ashcroft Pressure Gauges