Shop All Pressure Gauges
Ashcroft
Compound Gauge
Mfr # 351009SW02LXR530IMV&300#
Zoro # G803530398
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
- Case Color Stainless Steel
- Series 1009
- Socket Material 316L Stainless Steel
- Gauge Case Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 351009SW02LXR530IMV&300#
- Zoro # G803530398
- UPC # 759426040922
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Compound Gauge |
Application | Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment |
Case Color | Stainless Steel |
Series | 1009 |
Socket Material | 316L Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Primary Scale Units | psi |
Process Connection Location | Bottom |
Process Connection Type | MNPT |
Pressure Accuracy | +/-1.00% |
Primary Pressure Range | -30 to 300 |
Sensor Material | 316L Stainless Steel |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Lens Material | Polycarbonate |
Description
Compound Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Industrial Thermowell, Lagging, 304SS (3-4FA5)
- HONEYWELL Ms8120F1200 24V Two-Position (MS8120F120)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P9U901403UC)
- DICKSON Steam Pressure Pigtail (A792)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLLV/30)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L5000#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L200#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B60)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L5000#-XCYC4LM)
- PIC GAUGES Needle Valve, 1/4"MxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-MXF)
- Ashcroft Pressure Gauges