Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black
Mfr # 451379SSL04LVAC/60#
Zoro # G3665155
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Test
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451379SSL04LVAC/60#
- Zoro # G3665155
- UPC # 723259023209
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.375 in |
Case Diameter | 5.812 in |
Manufacturer Warranty Length | 10 yr |
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Case Depth | 3.375 in |
Description
Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 166T Telescopic Pitot Tube, Exten (166T)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14 PLUS)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel (212D-254M)
- POMONA ELECTRONICS Test Lead Kit (5903)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/150#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/30#)
- ASHCROFT Pressure Gauge (638008A4F02LP0L100#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-160S80-XZG)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B100#)
- ASHCROFT Pressure Gauge (302089SD02L5000#)
- ASHCROFT Pressure Gauge (186044 (M23DDG01B160S80))
- Ashcroft Pressure Gauges