Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/4 in MNPT, Plastic, Black
Mfr # 1188A
Zoro # G6071344
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application For Oil & Gas, Wastewater, & Process Applications
- Range 30 in wc V AC to 30 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 1188A
- Zoro # G6071344
- UPC # 723259081049
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.812 in |
Nominal Dial Size | 4 1/2 in |
Case Depth | 3.44 in |
Manufacturer Warranty Length | 1 yr |
Bolt Circle Diameter | 5.38 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge, Low Pressure Process, 4-1/2 In., 30 In. H2O VAC to 30 In. H2O, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest Graduation 5 In. H2O, Graduations 1 In. H2O, Accuracy +/-1 Percent, Case Material Phenolic, Case Color Black, Socket Material Brass, Tube Material Brass, Filled With None/Field Fillable, Lens Material Glass, Ring Material Polypropylene, Operating Temp. Range -40 Degrees to 200 Degrees F, Characteristics Micrometer Pointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C774)
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 (RMA-2-SSV)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404I)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-16)
- ASHCROFT Pressure Gauge (M-15DDG-01B-1500S750-XULZG)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL100)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279AS04L600#)
- ASHCROFT Pressure Gauge (20W1005SH02BXZG-30#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279AS04L300#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B3000)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158K)
- Ashcroft Pressure Gauges