Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009SW02LV/30#
Zoro # G8516514
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 30 in Hg Vac to 30 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351009SW02LV/30#
- Zoro # G8516514
- UPC # 759426954830
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.89" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Case Depth | 1.25 in |
Case Diameter | 3.89 in |
Description
Industrial Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/15 psi, 1/8"CBM, LF, U-Clamp (203L-158B)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- DICKSON Circular Chart, 6 In, 0 to 250, 7 Day, Pk60 (C659)
- TEL-TRU 5IN 1/2IN 9IN 0-250F NPT BIMETAL THERMOMETER (GT500R)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL1000)
- ASHCROFT 3-1/2IN 1/4IN 0-2500KPA NPT PRESSURE GAUGE (35-1009SW-02L 0/2500KPA)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL5000)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- ASHCROFT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (25 1490A 02L 5 PSI)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 60#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L3000#)
- Ashcroft Pressure Gauges