Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 351009SW02LV/15#
Zoro # G8516505
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 30 in Hg Vac to 15 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351009SW02LV/15#
- Zoro # G8516505
- UPC # 759426832206
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.89" |
Dial Size (In.) | 3-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.25 in |
Case Diameter | 3.89 in |
Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- HUMBOLDT Concrete Crack Gauge, Standard (H-2936A)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXD0000)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ1)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCGV/30)
- ASHCROFT Compound Gauge (251009SW02LXR530IMV&300#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1000#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L400#)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B60#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- TOTALTURF 0 300 PSI Low Pressure Gauge (TO146598)
- Ashcroft Pressure Gauges