Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009AW02LV/15#
Zoro # G8516103
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 251009AW02LV/15#
- Zoro # G8516103
- UPC # 759426831711
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 2.75 in |
Case Depth | 1.25 in |
Description
Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Touch Plate Combo Wrist Strap and Footwe (B8211)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI (LF251-060-4L)
- SCS MetalIn Static Shielding Bag, 12x18, PK100 (1001218)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02LV/30#)
- ASHCROFT Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Plastic, Black (25 1490A 02L 20 OZ/H2O)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L30#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B3000)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 100#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG200)
- Ashcroft Pressure Gauges