Shop All Pressure Gauges
Ashcroft
Compound Gauge
Mfr # 251009SW02LXR530IMV&300#
Zoro # G503530421
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Microtube Siphon
- Application Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
- Case Color Stainless Steel
- Gauge Case Material 304 Stainless Steel
- Series 1009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 251009SW02LXR530IMV&300#
- Zoro # G503530421
- UPC # 759426077300
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Compound Gauge |
Includes | Microtube Siphon |
Application | Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment |
Case Color | Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Series | 1009 |
Socket Material | 316L Stainless Steel |
Primary Scale Units | psi |
Process Connection Type | MNPT |
Lens Material | Polycarbonate |
Process Connection Location | Bottom |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Primary Pressure Range | -30 to 300 |
Pressure Accuracy | +/-1.00% |
Sensor Material | 316L Stainless Steel |
Description
Compound Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Adhesion Tester (ATM20A)
- DWYER INSTRUMENTS Pneumatic Hand Pump, Calib Pr Hand Pump 100Ps (CHP-P)
- FLUKE Pitot Tube for 922Air Flow Meter, 12 In L (PT12 / 274021)
- UNIVERSAL Pressure Gauge 0-5K Psi (99019120)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B100)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B200#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL600)
- ASHCROFT Pressure Gauge (638008A4GRWLP0L15000#)
- ASHCROFT 3-1/2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (35W1005-H-02L-60#)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH02BXUCZG300#)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (103D-258H)
- Ashcroft Pressure Gauges