Shop All Dial Thermometers
Ashcroft
5In 1/2In 6In 0-200F Npt Bimetal Thermometer
Mfr # 50 EI60 E 060 0/250F
Zoro # G906157164
original price:
$89.25
28% off
new price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Size 5 Inch
- Connection Location Everyangle
- Stem Length 6 Inch
- Temp. Range (F) 0 Deg F min - 250 Deg F max
- Mounting Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 50 EI60 E 060 0/250F
- Zoro # G906157164
- Country of Origin Unknown
- Category Dial Thermometers
Dimensions
Dial Size | 5 Inch |
Stem Length | 6 Inch |
Details
Connection Location | Everyangle |
Temp. Range (F) | 0 Deg F min - 250 Deg F max |
Mounting | Stem |
Accuracy | +/- 1 Percent |
Degree Divisions | 2 Deg F |
Display | Dial |
Weight | 5 |
Individual Item Weight | 25.000 Ounce |
Scale Type | Fahrenheit |
Enclosure Material | Hermetically Sealed 304 Stainless Steel |
Fill Material | Silicone |
Product Type | Simple |
Series/Model | EI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- ASHCROFT Dial Thermometer, Every-Angle, 4 in Stem (50EI60E)
- ASHCROFT Dial Thermometer, Bi-Metallic, Every-Angle (50EI60E)
- ASHCROFT Dial Thermometer, Bi-Metallic, 9 in Stem (30EI60R)
- ASHCROFT Dial Thermometer, Every-Angle, 6 in Stem (50EI60E)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Stem (50EI60E)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- Ashcroft Dial Thermometers