Shop All Pressure Switches
Ashcroft
15Psi 125/250V-Ac Pressure Switch
Mfr # PPAN7HB25
Zoro # G406156667
original price:
$496.40
54% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
- Pressure 15 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # PPAN7HB25
- Zoro # G406156667
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Pressure | 15 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H00MHB02500#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- ASHCROFT 30In-H2O 125/250/480V-Ac Pressure Switch (LDDN4GGB25)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H00MHB021000#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi (APAN71H012CB025000#-NSR)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252 (220252)
- Ashcroft Switches