Shop All Screwdriver Accessories
Asg
Right Angle Tool Cable, XPAQ SD2500
Mfr # CB2500-10RA
Zoro # G2560367
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 120 in
- For Use With XPAQ SD2500 TOOLS
- Bit Retainer Type Quick Change
- Overall Length 120"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asg
- MFR # CB2500-10RA
- Zoro # G2560367
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Overall Bit Length | 120 in |
Overall Length | 120" |
Details
Fastening Tool Item | Power Head Screwdriver |
Item | Right Angle Tool Cable |
For Use With | XPAQ SD2500 TOOLS |
Bit Retainer Type | Quick Change |
Impact Rated | No |
Accessory Type | Right Angle Tool Cable |
Description
Right Angle Tool Cable, For Use With XPAQ SD2500 TOOLS, Overall Bit Length 120 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Steel Revolving Handle, Chrome Plate Finish, M6 x 1.0 Thread, 45mm Handle Length (RH-25)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- ZORO SELECT O Ring Tool (WWG-DISP-ORTOOLB)
- AMPG Transfer Screw Set, 5/16-18 (ZTP51618)
- KLEIN TOOLS Screwdriver Blades, Insulated Double-End, 3-Pack (13157)
- WIHA Adapter Blade For 4mm Micro Bits (28583)
- DURSTON MANUFACTURING DRIVER SET 13PC E INVERTED TORX (VITMS-ETORX)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- PRO-GRADE TOOLS Flex Handle, 3/8"Dr. (13015)
- XCELITE Black Tee Handle For Series 99 Blades (994BKN)
- XCELITE Screwdriver, Slotted, Blade 5/16" (99312N)
- Asg Screwdriver Accessories