Shop All Electric Screwdrivers
This Product is Discontinued
Asg
Electric Screwdriver, Shut off, 900 rpm (Discontinued)
Mfr # SS-6500
Zoro # G0109606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Shut-Off
- Max. Torque 11.5 in-lb
- No Load RPM 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asg
- MFR # SS-6500
- Zoro # G0109606
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Tool Length | 9 in |
Chuck Size | 1/4 in |
Overall Length | 9 3/8 in |
Cord Length | 6 ft |
Overall Height | 55 mm |
Drive Size | 1/4 in |
Overall Width | 1 1/2 in |
Description
Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 2.2 in-lb to 11.5 in-lb, Max. Torque 11.5 in-lb, Min. Torque 2.2 in-lb, Free Speed 900 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 15 mm, Cord Length 6 ft, Frequency 50/60 Hz, Current 2.5 A, Application Assembly, Voltage 20/30V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.