Shop All Electric Screwdrivers
Asg
Electric Screwdriver, Shut off, 900 rpm
Mfr # BL-5000
Zoro # G0109579
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Shut-Off
- Max. Torque 10.6 in-lb
- No Load RPM 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asg
- MFR # BL-5000
- Zoro # G0109579
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Tool Length | 8 in |
Shank Size | 1/4" |
Overall Length | 8 in |
Cord Length | 4 ft |
Drive Size | 1/4 in |
Overall Width | 1 1/2 in |
Overall Height | 34 mm |
Description
Screwdriver, Power Source Corded, Brushless Motor Yes, Torque Range 1.8 in-lb to 10.6 in-lb, Max. Torque 10.6 in-lb, Min. Torque 1.8 in-lb, Free Speed 900 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 17 mm, Cord Length 4 ft, Plug Type Three-Prong, Frequency 50/60 Hz, Current 2.5 A, Application Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 9 7/8 in Crimper 16 to 1 AWG (Y1MRTC)
- CLEVELAND 10-32 NF GH3 2FL PLG 1002TC TICN TAP (C83891)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- HOUGEN 1-3/4 in. X 1 in. 12,000-Series Annular Cutter (12156)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- ASG Electric Screwdriver, Shut off, 700 rpm (BL-7000HT)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500-PS)
- ASG Electric Screwdriver, Shut off, 750 rpm (CL-7000)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- DEWALT Screw Driving, 5/16in. x 2-9/16in. Magnetic Socket Driver (DW2222)
- Asg Power Fastening Tools