Shop All Electric Screwdrivers
Asg
Electric Screwdriver, Shut off, 700 rpm
Mfr # TL-6500
Zoro # G0109615
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Shut-Off
- Max. Torque 15 in-lb
- No Load RPM 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asg
- MFR # TL-6500
- Zoro # G0109615
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Shank Size | 1/4" |
Tool Length | 8 in |
Overall Length | 8 in |
Cord Length | 6 ft |
Overall Height | 55 mm |
Overall Width | 1 1/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 1.8 in-lb to 15 in-lb, Max. Torque 15 in-lb, Min. Torque 1.8 in-lb, Free Speed 700 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 27.5 mm, Cord Length 6 ft, Plug Type Three-Prong, Frequency 50/60 Hz, Current 2.5 A, Application Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV65)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Elastic, Webbing (5121)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Impact Socket (SID23327)
- PROTO Retaining Ring Plier, Internal, 0Deg, 1 pc. (J364)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- ASG Electric Screwdriver, Shut off, 700 rpm (BL-7000HT)
- ASG Electric Screwdriver, Shut off, 750 rpm (CL-7000)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500-PS)
- ASG Electric Screwdriver, Shut off, 900 rpm (BL-5000)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- HOMEVISION TECHNOLOGY Power Screwdriver Ttool (HVDP802)
- Asg Electric Screwdrivers