Shop All Electric Screwdrivers
Asg
Electric Screwdriver, Shut off, 700 rpm
Mfr # BL-7000HT
Zoro # G0109560
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Shut-Off
- Max. Torque 31 in-lb
- No Load RPM 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asg
- MFR # BL-7000HT
- Zoro # G0109560
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Tool Length | 9 13/32 in |
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Overall Length | 9 3/8 in |
Drive Size | 1/4 in |
Cord Length | 6 ft |
Overall Height | 34 mm |
Overall Width | 1 1/2 in |
Description
Screwdriver, Power Source Corded, Brushless Motor Yes, Torque Range 6.2 in-lb to 31 in-lb, Max. Torque 31 in-lb, Min. Torque 6.2 in-lb, Free Speed 700 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 17 mm, Cord Length 6 ft, Plug Type Three-Prong, Frequency 50/60 Hz, Current 2.5 A, Application Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMS-001-6)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- ASG Electric Screwdriver, Shut off, 750 rpm (CL-7000)
- ASG Electric Screwdriver, Shut off, 900 rpm (BL-5000)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500-PS)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- INGERSOLL-RAND Control Module, Mfr. No. EL0410B, EL1007B (EC24N)
- Asg Power Fastening Tools