Shop All Electric Screwdrivers
Asg
Electric Screwdriver, Shut off, 1000 rpm
Mfr # CL-4000
Zoro # G0109649
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Adjustable Torque
- Max. Torque 4.9 in-lb
- No Load RPM 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asg
- MFR # CL-4000
- Zoro # G0109649
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Tool Length | 7 1/2 in |
Overall Length | 7 3/4 in |
Cord Length | 4 ft |
Drive Size | 1/4 in |
Overall Height | 43 mm |
Overall Width | 1 1/4 in |
Description
Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 0.9 in-lb to 4.9 in-lb, Max. Torque 4.9 in-lb, Min. Torque 0.9 in-lb, Free Speed 1,000 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 21.5 mm, Cord Length 4 ft, Plug Type Three-Prong, Current 2.5 A, Application Assembly, Voltage 20/30V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 6 (DHS6-3/8-90)
- CLAUSS 7" Wire Cutter, Shear Cut (20013)
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- ASG Electric Screwdriver, Shut off, 700 rpm (BL-7000HT)
- ASG Electric Screwdriver, Shut off, 900 rpm (BL-5000)
- ASG Electric Screwdriver, Shut off, 750 rpm (CL-7000)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500-PS)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- INGERSOLL-RAND Control Module, Mfr. No. EL0410B, EL1007B (EC24N)
- Asg Power Fastening Tools