Shop All Electric Screwdrivers
Asg
Electric Screwdriver Cord, A, BL, CL, SS
Mfr # 64183
Zoro # G0109536
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Retainer Type Quick Change
- For Use With A, BL, BLG (Standard), CL, SS And TL Series
- Overall Bit Length 120 in
- Overall Length 120"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asg
- MFR # 64183
- Zoro # G0109536
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Overall Bit Length | 120 in |
Overall Length | 120" |
Details
Bit Retainer Type | Quick Change |
Item | Electric Screwdriver Cord |
For Use With | A, BL, BLG (Standard), CL, SS And TL Series |
Fastening Tool Item | Electric Screwdriver Cord |
Impact Rated | No |
Accessory Type | Electric Screwdriver Cord |
Description
Electric Screwdriver Cord, For Use With A, BL, BLG (Standard), CL, SS And TL Series, Overall Bit Length 120 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Welding Pliers, MIG, 8" (31660)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- L.H. DOTTIE L.H. Dottie 7/8'' Die (1/2'' Conduit) (HPD78)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500-PS)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- ASG Electric Screwdriver, Shut off, 700 rpm (BL-7000HT)
- ASG Electric Screwdriver, Shut off, 900 rpm (BL-5000)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0012N)
- Asg Power Fastening Tools