Shop All Air Nutrunners
Asg
Air Nut Runner, 3/8in Sq, Auto Shut Off
Mfr # AD14RA1
Zoro # G0109518
product price: $2,799.99
/ea
Free Shipping & Returns
$2,799.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 124 in.-lb.
- Drive System Air Drive/Auto Shut Off
- Free Speed 600 RPM
- CFM @ Full Load 21.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asg
- MFR # AD14RA1
- Zoro # G0109518
- Country of Origin Italy
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 1/8 in |
Overall Length | 13 1/8 in |
Min. Hose Size | 5/16 in |
Head Height | 1 3/8 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 124 in-lb, Max. Torque 10.3 ft-lb, Free Speed 600 RPM, Air Pressure 90 psi, Air Consumption 21 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 80 psi, Min. Hose Size 5/16 in, Exhaust Location Rear, Duty Rating Industrial Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Thermoplastic, Housing Material Steel, Overall Length 13 1/8 in, Fastening Torque 10.3 ft-lb, Reversible Yes, Tool Weight 3.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- JOHNSON LEVEL & TOOL RAFTER ANGLE SQUARE 7"" (RAS-70B-ORAN)
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (27497D2B113505)
- DESOUTTER FIXTURED SPINDLE 1090RPM 10-45NM NUTRUNNER (EME38-20J)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- URYU NUTRUNNER (UNR-F513-210NT)
- AIMCO F SERIES NUTRUNNER (UNR-F538-880NT)
- Asg Air Nutrunners