Shop All Torque Arms
Asg
Adj Torque Arm, 100 in-lb, 5lb Capacity
Mfr # 65062
Zoro # G2560358
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mount Bolted or Clamped
- Max. Torque 100 in-lb
- Weight Capacity 5 lb
- Reach 33 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asg
- MFR # 65062
- Zoro # G2560358
- Country of Origin United States
- Category Torque Arms
Dimensions
Overall Height | 30 in |
Holds Tool Diameter | 1 in to 2 in |
Maximum Tool Diameter | 2 in |
Minimum Tool Diameter | 1 in |
Details
Item | Torque Arm |
Material | Steel |
Mount | Bolted or Clamped |
Max. Torque | 100 in-lb |
Weight Capacity | 5 lb |
Reach | 33 3/4 in |
Vertical Travel | 11 in |
For Use With | Pneumatic Drivers |
Maximum Weight Capacity | 8 lb |
Maximum Working Range | 33 3/4 in |
Minimum Working Range | 11 in |
Working Range | 11 in to 33 3/4 in |
Maximum Torque | 13.6 N-m |
Torque Arm Type | Reaction |
Base Mount Type | Bench |
Description
Torque Arm, Working Range 11 in to 33 3/4 in, Maximum Torque 13.6 N-m, Maximum Weight Capacity 8 lb, Holds Tool Diameter 1 in to 2 in, Vertical Travel 11 in, Maximum Working Range 33 3/4 in, Minimum Working Range 11 in, Maximum Tool Diameter 2 in, Minimum Tool Diameter 1 in, Torque Arm Type Reaction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 90 PSI RD (DPK600-100-G)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. (RTC040-1C)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- INGERSOLL-RAND Torque Arm, Bench Mount, 40 Nm (QTA040)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- LION GUN Rotate Style Reaction Arm, Lion-.7 (AV-01-03R)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- Asg Air Compressor Accessories