Shop All Relay Accessories
Asea
Auxiliary 125VDC, RXMH 2 RK 223 067AP
Mfr # RXMH 2 RK 223 067-AP
Zoro # G608238055
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 125 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asea
- MFR # RXMH 2 RK 223 067-AP
- Zoro # G608238055
- Country of Origin Unknown
- Category Relay Accessories
Details
Coil Voltage (DC) | 125 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- RELAY AND CONTROL Dust Cover Enclosure, 20 to 60A (AHK-425A)
- SCHNEIDER ELECTRIC Thermal Pad, Adhesive Liner, PK10 (SSR-TP)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- Asea Relay Accessories