Shop All LED Strip Lights
Asd Lighting
Light, LED, Striplght Fixt, 2ft, HE D 20W, 4K
Mfr # ASD-LSF-2D2040HE
Zoro # G6103017
product price: $80.39
/ea
Sold in multiples of 2 for $160.78
Free Shipping & Returns
$160.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asd Lighting
- MFR # ASD-LSF-2D2040HE
- Zoro # G6103017
- Country of Origin China
- Category LED Strip Lights
Details
Item | Light,LED,Striplight Fixture,2 ft.,HE D 20W,4K |
Description
Light,LED,Striplight Fixture,2 ft.,HE D 20W,4K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 170lm (EOS-II-MPLS)
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- LEVITON Clear, 4-Pin (2G11) (23452-H)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- DIODE LED 100 LED Tape Light, 24V, 3000K, 400 ft. Spool (DI-24V-BLBSC1-30-400)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3000)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421500)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-100)
- Asd Lighting LED Strip Lights