Shop All LED Light Bulbs
Asd Lighting
Light, LED, Edge-Lit, Flat Panel, 2x2, 36W, 4K
Mfr # ASD-ELP22D3640
Zoro # G6102411
product price: $100.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable Yes (0-10V/No)
- Light Distribution 120 Degrees Beam Angle
- Voltage 100 to 277V
- Average Bulb Life 81,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asd Lighting
- MFR # ASD-ELP22D3640
- Zoro # G6102411
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 4000K |
Bulb Technology | LED |
Dimmable | Yes (0-10V/No) |
Light Distribution | 120 Degrees Beam Angle |
Voltage | 100 to 277V |
Watts | 36W |
Item | Light,LED,Edge-Lit,Flat Panel,2x2,36W,4K |
Average Bulb Life | 81,000 hr. |
Description
Light,LED,Edge-Lit,Flat Panel,2x2,36W,4K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3050cec-4)
- LEVITON Socket Surface Porc 660W (09880-000)
- ILC Replacement for Robertson Psv239t5mv (PSV239T5MV ROBERTSON)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Bulb Tunable White/Color Changing 60 W (93100205)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34004-12PK)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/950CA10K/4)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- SATCO Bulb LED PAR30 13w Long 3K Dim (S29431)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 12-Pack (LR34235-12PK)
- Asd Lighting LED Light Bulbs