Shop All LED Light Bulbs
Asd Lighting
Lamp, LED, A19, E26, 9W, 3K
Mfr # ASD-LED-A19N26-9-30
Zoro # G6102183
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asd Lighting
- MFR # ASD-LED-A19N26-9-30
- Zoro # G6102183
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Voltage | 120v |
Watts | 9W |
Average Bulb Life | 10,000 hr. |
Item | Lamp,LED,A19,E26,9W,3K |
Description
Lamp,LED,A19,E26,9W,3K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- SYLVANIA LED8.5A19F83510YVRP (79702)
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- RAILHEAD GEAR Adjustable Light, Black, UV Beam, LED (RH-UV2000)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White (5244000)
- ILB GOLD Led Bulb, Replacement For Norman Lamps LED-G9-3K (LED-G9-3K)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- ILC Replacement for Halco 109808 LED Replacement replacement light bulb lamp (109808 LED REPLACEMENT HALCO)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- TCP Elite LED, 7W MR16 30K GU5.3 FL (LED712VMR16V30KFL)
- Asd Lighting LED Light Bulbs