Shop All Solenoid Valves
Asco
Valve Solenoid Kit
Mfr # 323-593
Zoro # G7695970
original price:
$88.49
7% off
new price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Product Type Valve Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 323-593
- Zoro # G7695970
- Country of Origin Mexico
- Category Solenoid Valves
Details
Item | Valve Solenoid Kit |
Material | Aluminum |
Product Type | Valve Repair Kit |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Not Applicable, Compatible with Series Not Applicable, Material Aluminum, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 312Z37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN CCN 1.5 GPM WAND KIT SRST (162464SRS)
- SPEARS Stop and Waste Valve, 1/2 In, Slip (8422W-005)
- LEGEND VALVE 1/2" X 36" GALVANIZED NIPPLE (356-263)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-F)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A017MS)
- ASCO ASCO 8321G003 WOG 120V-AC 1/4IN NPT SOLENOID VALVE (8321G003)
- ASCO 8220G407 120/60 110/50 Vac 3/4" (8220G407)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8212A037L1100F1)
- ASCO RedHat Air Operated Valve, 2-Way, NC, 3/4 In, FNPT (P210D095)
- ASCO 8210G022 120/60 110/50Vac (8210G022)
- VELVAC Solenoid Valve, Int. Pilot, 4-Way (320181)
- Asco Valves