Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 306191
Zoro # G3309966
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8342G001, 8342G003, EF8342G001, EF8342G003, EFHB8342G001, HB8342G001
- Includes Cap, Clip, Core, Core Tube Assembly, Disc Assembly, Eyelet, O-Rings, Seat, Sleeve, Springs
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 306191
- Zoro # G3309966
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8342G001, 8342G003, EF8342G001, EF8342G003, EFHB8342G001, HB8342G001 |
Includes | Cap, Clip, Core, Core Tube Assembly, Disc Assembly, Eyelet, O-Rings, Seat, Sleeve, Springs |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8342G001, 8342G003, EF8342G001, EF8342G003, EFHB8342G001, HB8342G001 |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8342G001, 8342G003, EF8342G001, EF8342G003, EFHB8342G001, HB8342G001 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core, Core Tube Assembly, Disc Assembly, Eyelet, O-Rings, Seat, Sleeve, Springs, Compatible with Manufacturer Model Number 8342G001, 8342G003, EF8342G001, EF8342G003, EFHB8342G001, HB8342G001, Compatible with Grainger Part Number 5JC52, 5JC54, 5JC56, 5JC58, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q201N04112)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E4BNE03)
- ASCO Valve Rebuild Kit (302711)
- ASCO Valve RebuildKit, 3UK20, 3UK81, 5JC36, 5JC60 (302278)
- ASCO Valve Rebuild Kit, With Instructions (304355)
- ASCO Valve Rebuild Kit, For Use w/4EKY7 (304361)
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- ASCO Valve Rebuild Kit, For 3UK76, 3UK77, 3UK78 (302275)
- HONEYWELL NORTH Exhalation Valve Seat (80863)
- Asco Valve Parts