Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 304392
Zoro # G3399496
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 110/50, JKH8220G025AC
- Includes Cap, Clip, Core Guide, Core Tube Assembly, Gaskets, O-Rings, Piston/Disc Assembly, Seal, Springs, Support, Tube
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 304392
- Zoro # G3399496
- UPC # 094704115764
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 110/50, JKH8220G025AC |
Includes | Cap, Clip, Core Guide, Core Tube Assembly, Gaskets, O-Rings, Piston/Disc Assembly, Seal, Springs, Support, Tube |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 110/50, JKH8220G025AC |
Valve Type | Hot Water and Steam Valves |
For Use with Mfr. Model Number | 110/50, JKH8220G025AC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Guide, Core Tube Assembly, Gaskets, O-Rings, Piston/Disc Assembly, Seal, Springs, Support, Tube, Compatible with Manufacturer Model Number 110/50, JKH8220G025AC, Compatible with Grainger Part Number 4EMC9, 5LU44, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- DELTA BalSeat, SprngCamCap, Adj RngBonet Kit (RP77763SS)
- ASCO Valve Rebuild Kit, For 4KY43, 4KY44, 4KY45 (302352)
- ASCO Valve Rebuild Kit, For 3UL64, 3UL65, 3UL66 (304352)
- ASCO Valve Rebuild Kit, For 3UL87, 3UL88 (302120)
- ASCO RedHat Solenoid Valve Spare Part Kit (99-019)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- ASCO Solenoid Valve Rebuild Kit (302423)
- FISHER Plug/Stem Assembly Valve Parts And Accessory (27A3932X012)
- Asco Valves