Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 304032
Zoro # G0551555
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8222G047, 8222G049
- Includes Clip, Core Assembly, Core Tube Assembly, Gaskets, O-Rings, Piston Assembly, Piston Ring, Springs, Stop
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 304032
- Zoro # G0551555
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8222G047, 8222G049 |
Includes | Clip, Core Assembly, Core Tube Assembly, Gaskets, O-Rings, Piston Assembly, Piston Ring, Springs, Stop |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8222G047, 8222G049 |
Valve Type | Hot Water and Steam Valves |
For Use with Mfr. Model Number | 8222G047, 8222G049 |
Compatible Manufacturer Part Number | 8222G047, 8222G049 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Clip, Core Assembly, Core Tube Assembly, Gaskets, O-Rings, Piston Assembly, Piston Ring, Springs, Stop, Compatible with Manufacturer Model Number 8222G047, 8222G049, Compatible with Grainger Part Number 3UM24, 3UM25, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Cutter, Pipeslice 1, 1/2" (88807)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN9)
- ZORO SELECT 4" Black Steel Blind Flange (FLCS1RFBL400)
- ASCO Valve Rebuild Kit, For Use w/4ELE6 (170374)
- ASCO Solenoid Valve Rebuild Kit (302051)
- ASCO 302305 Rebuild Kit 8210 Ac (302305)
- ASCO Valve Rebuild Kit, With Instructions (302698)
- ASCO Valve Rebuild Kit (180214)
- ASCO Solenoid Valve Rebuild Kit (302068)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HG)
- Asco Valves