Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 302334
Zoro # G2872877
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8210G033, 8210G034, EF8210G033, EF8210G034, SC8210G034
- Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 302334
- Zoro # G2872877
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8210G033, 8210G034, EF8210G033, EF8210G034, SC8210G034 |
Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8210G033, 8210G034, EF8210G033, EF8210G034, SC8210G034 |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8210G033, 8210G034, EF8210G033, EF8210G034, SC8210G034 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs, Compatible with Manufacturer Model Number 8210G033, 8210G034, EF8210G033, EF8210G034, SC8210G034, Compatible with Grainger Part Number 3UK85, 3UK86, 3UK87, 3UK88, 4ELH7, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L (0500088422)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-96)
- ASCO Red-Hat Spare Parts Kit (93-637)
- ASCO Valve Rebuild Kit, With Instructions (310388)
- ASCO Valve Rebuild Kit (302341)
- ASCO Valve Rebuild Kit (302014-V)
- ASCO Valve Rebuild Kit, Use w/4ELE2 and 4ELE3 (182032)
- ASCO Valve Rebuild Kit, With Instructions (302272)
- DIXON 1.5 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV150)
- Asco Valve Parts