Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 302284
Zoro # G3284321
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8210G022, EF8210G022
- Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 302284
- Zoro # G3284321
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8210G022, EF8210G022 |
Includes | Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8210G022, EF8210G022 |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8210G022, EF8210G022 |
Compatible Manufacturer Part Number | 8210G022, EF8210G022 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, Eyelet, O-Rings, Springs, Compatible with Manufacturer Model Number 8210G022, EF8210G022, Compatible with Grainger Part Number 3UK79, 3UK80, 4EKN4, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Stop, Rotor , Fisher Waste, Ns (22241)
- MOEN Engage Hh Showerhead Chm (26112EP)
- LEGEND VALVE 1" COPPER PRESS x FTG 45 ELBOW (450-065P)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ASCO Valve Rebuild Kit, With Instructions (302308)
- ASCO Red-Hat Spare Parts Kit (93-637)
- ASCO Valve Rebuild Kit, With Instructions (302306)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- ASCO Valve Rebuild Kit, For Use w/4ELZ5 (306633)
- ASCO RedHat Solenoid Valve Spare Part Kit (99-019)
- B & K Pipe Cpvc 3/4X2' Charlot (CTS 12007 0200)
- Asco Valve Parts