Shop All Valve Parts
Asco
Valve Rebuild Kit, With Instructions
Mfr # 302270
Zoro # G3348633
original price:
$107.91
16% off
new price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 110/50D, 8210B020AC
- Includes Bonnet, Core Assembly, Core Tube Assembly, Diaphragm, Seat, Springs
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302270
- Zoro # G3348633
- UPC # 603016302955
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 110/50D, 8210B020AC |
Includes | Bonnet, Core Assembly, Core Tube Assembly, Diaphragm, Seat, Springs |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 110/50D, 8210B020AC |
For Use with Mfr. Model Number | 110/50D, 8210B020AC |
Compatible Manufacturer Part Number | 110/50D, 8210B020AC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet, Core Assembly, Core Tube Assembly, Diaphragm, Seat, Springs, Compatible with Manufacturer Model Number 110/50D, 8210B020AC, Compatible with Grainger Part Number 3UK18, 3UK19, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 40 (5P637)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- MOEN Handle Kit, 149570 (149570)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- ASCO Valve Rebuild Kit (302711)
- ASCO Valve Rebuild Kit (302144)
- ASCO Valve Rebuild Kit, With Instructions (310420)
- ASCO Solenoid Coil 120V-Ac Valve Parts And Accessory (64-982-1)
- ASCO Valve Rebuild Kit (302116)
- ASCO Solenoid Valve Rebuild Kit, For 3UL42 (302006)
- PLASTIC TRENDS Elbow 90 Pvc 6" Hxh (6P02)
- Asco Valves