Shop All Valve Parts
Asco
Valve Rebuild Kit, For 3UK93, 3UK94
Mfr # 302327
Zoro # G1739351
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8210G037, EF8210G037
- Includes Cap Retaining, Clip Retaining, Core Assembly, M O-Rings, Piston Assembly, Solenoid Base Sub-Assembly, Spring Compression
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302327
- Zoro # G1739351
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8210G037, EF8210G037 |
Includes | Cap Retaining, Clip Retaining, Core Assembly, M O-Rings, Piston Assembly, Solenoid Base Sub-Assembly, Spring Compression |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8210G037, EF8210G037 |
For Use with Mfr. Model Number | 8210G037, EF8210G037 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap Retaining, Clip Retaining, Core Assembly, M O-Rings, Piston Assembly, Solenoid Base Sub-Assembly, Spring Compression, Compatible with Manufacturer Model Number 8210G037, EF8210G037, Compatible with Grainger Part Number 3UK93, 3UK94, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPATIO 0.5 in. x 0.5 in. Backflow Prevention; Lead Free Male Check Valve (PE357501)
- WHEELER-REX Ratchet Pipe Cutter, 2"-8" (4908)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- LEGEND VALVE 3/4" LONG TURN ST 90 ELBOW (450-084)
- ASCO Valve Rebuild Kit, With Instructions (302270)
- ASCO RED-HAT SPARE PARTS KIT VALVE Parts (266666-007)
- ASCO Rebuild Kit, for 4EKT1 (302272-N)
- ASCO Valve Rebuild Kit, For Use w/4ELE4 (180621)
- ASCO Valve Rebuild Kit, With Instructions (302286)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- THRIFCO PLUMBING 57624 1 Inch As Auto Plastic Valve (8430126)
- Asco Valves