Shop All Valve Parts
Asco
Valve Rebuild Kit
Mfr # 302350
Zoro # G2332181
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8215G010AC100/50D
- Includes Cap Retaining, Clip Retaining, Diaphragm/Core Assembly, Guide Core, M O-Rings, Solenoid Base Sub-Assembly, Washer Spring
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302350
- Zoro # G2332181
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8215G010AC100/50D |
Includes | Cap Retaining, Clip Retaining, Diaphragm/Core Assembly, Guide Core, M O-Rings, Solenoid Base Sub-Assembly, Washer Spring |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8215G010AC100/50D |
For Use with Mfr. Model Number | 8215G010AC100/50D |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap Retaining, Clip Retaining, Diaphragm/Core Assembly, Guide Core, M O-Rings, Solenoid Base Sub-Assembly, Washer Spring, Compatible with Manufacturer Model Number 8215G010AC100/50D, Compatible with Grainger Part Number 4EKT6, 4EKV8, 4KY40, 4KY41, 4KY42, 5LU27, 6FAY4, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010301)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- KOHLER Inlet Check Valve, Replacement (79146)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- ASCO Valve Rebuild Kit (312189)
- ASCO Valve Rebuild Kit (180214)
- ASCO Valve Rebuild Kit, For 4KY43, 4KY44, 4KY45 (302352)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- ASCO Valve Rebuild Kit, With Instructions (302272)
- ASCO Valve Rebuild Kit, Use w/4ELE2 and 4ELE3 (182032)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- Asco Valves