Shop All Valve Parts
Asco
Valve Rebuild Kit
Mfr # 302271
Zoro # G2367714
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8210G073, EF8210G073
- Includes Cap Retaining, Clip Retaining, Core Assembly, M O-Rings, Piston Assembly, Solenoid Base Sub-Assembly, Spring Compression
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302271
- Zoro # G2367714
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8210G073, EF8210G073 |
Includes | Cap Retaining, Clip Retaining, Core Assembly, M O-Rings, Piston Assembly, Solenoid Base Sub-Assembly, Spring Compression |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8210G073, EF8210G073 |
For Use with Mfr. Model Number | 8210G073, EF8210G073 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap Retaining, Clip Retaining, Core Assembly, M O-Rings, Piston Assembly, Solenoid Base Sub-Assembly, Spring Compression, Compatible with Manufacturer Model Number 8210G073, EF8210G073, Compatible with Grainger Part Number 3UL01, 3UL03, 3UL04, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- HYDROMAXX 1-1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112050)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 40 (5P721)
- BRADFORD WHITE 224-32999-06 Anode Rod / Alum / (224-32999-)
- ASCO Rebuild Kit, for 2HTT1, 1WG92 (C131206)
- ASCO COIL KIT 24V-DC VALVE PARTS AND ACCESSORY (238714-902-D)
- ASCO Valve Rebuild Kit, With Instructions (302698)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- ASCO 302353 Rebuild Kit 8215 Ac (302353)
- ASCO Solenoid Valve Rebuild Kit (302068)
- ARO Valve Assembly, 5/32 in Port, Tube (461-3)
- Asco Valve Parts