Shop All Valve Parts
Asco
Valve Rebuild Kit
Mfr # 302227
Zoro # G2496575
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EF8320G182DC24/DCD
- Includes Center Screw, Connector Gasket, DIN Connector Terminal Block, Gland Gasket and Gland Nut, Washer
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302227
- Zoro # G2496575
- UPC # 094706061649
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | EF8320G182DC24/DCD |
Includes | Center Screw, Connector Gasket, DIN Connector Terminal Block, Gland Gasket and Gland Nut, Washer |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | EF8320G182DC24/DCD |
For Use with Mfr. Model Number | EF8320G182DC24/DCD |
Compatible Manufacturer Part Number | EF8320G182DC24/DCD |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Center Screw, Connector Gasket, DIN Connector Terminal Block, Gland Gasket and Gland Nut, Washer, Compatible with Manufacturer Model Number EF8320G182DC24/DCD, Compatible with Grainger Part Number 24W628, 24W643, 4ELC8, 4ELD1, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 1", FNPT, 30 Mesh, Black (LST100-30)
- VIEGA Viega MegaPress XL 45 elbow, 4" x 4" (26540)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- ASCO Valve Rebuild Kit, With Instructions (312702)
- ASCO Valve Rebuild Kit, For Use w/4ELZ5 (306633)
- ASCO Solenoid Valve Rebuild Kit (302282)
- ASCO Valve Rebuild Kit (310387-HW)
- ASCO Valve Rebuild Kit (302313)
- ASCO Valve Rebuild Kit (302433)
- VICTOR Valve Stem Assembly for Cutting Attach. (0662-0014)
- Asco Valve Parts