Shop All Gas Valves
Asco
Valve 3/8" N/C, 15Air, Scrwtrm, w/Jncbox, Fuel Gas, Shut Off
Mfr # JKF8040H8
Zoro # G7695541
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Fuel Gas
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
- Valve Type Shut Off
- For Use With For Gas Pilot Control of Commercial and Industrial Gas Burners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # JKF8040H8
- Zoro # G7695541
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
Gas Type | Fuel Gas |
Valve Type | Shut Off |
For Use With | For Gas Pilot Control of Commercial and Industrial Gas Burners |
Ambient Temp. Range | -40 Degrees to 140 Degrees F |
Item | Valve 3/8" N/C,15Air,Scrwtrm,w/Jncbox |
NEMA Rating | Type 3-9 |
Max. Inlet Pressure | 15 psi |
Standards | UL Listed, CSA, FM Approved |
Description
Valve 3/8 In.N/C,15Air,Scrwtrm,w/Jncbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Replacement Blade (R-B-P3005-36DV)
- REZNOR LP Gas Horizontalontal Mount, Spark Pilot Kit (110862)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- ROBERTSHAW Ignition Module (780-001)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- ASCO 8214G030 120/60 110/50 Vac 3/4" (8214G030)
- ASCO K3A452U 120V 3/4" 2-Way N.C. (K3A452U)
- ASCO 8215B070Csa 120/60 110/50 Vac (8215B070CS)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- ASCO 8215A090Csa 120/60 110/50Vac (8215A090CS)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- Asco Gas Valves