Shop All Gas Valves
Asco
Valve 3/8" Nc 0-15Gas 72"Leads, Fuel Gas, Shut Off
Mfr # L8040H8
Zoro # G7695578
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Fuel Gas
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
- For Use With For Gas Pilot Control of Commercial and Industrial Gas Burners
- Ambient Temp. Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # L8040H8
- Zoro # G7695578
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 3/8 in |
Details
Gas Type | Fuel Gas |
For Use With | For Gas Pilot Control of Commercial and Industrial Gas Burners |
Ambient Temp. Range | -40 Degrees to 140 Degrees F |
Item | Solenoid Valve |
NEMA Rating | Type 3-9 |
Standards | UL Listed, CSA, FM Approved |
Max. Inlet Pressure | 15 psi |
Body Material | Aluminum |
Operating Pressure Differential - Minimum | 0 psi |
Seal Material | NBR |
Ambient Temperature - Maximum | 125 Degrees F |
Valve Starting Configuration | Normally Closed |
Valve Ways | 2-Way |
Fluid Temperature - Minimum | 0 Degrees F |
Voltage | 120V |
Ambient Temperature - Minimum | 32 Degrees F |
Thread Type | NPT |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 3/8 in, Orifice Diameter 3/8 in, Body Material Aluminum, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 (590430002)
- MACROMATIC Control Relay, Dual Pump Down, 120V (LCP2D100)
- FIREYE Chassis, 120V (MC120)
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow (RB12)
- ASCO S262Sg02N3Gj7 120V 1-1/4" Npt. (S262SG02N3)
- ASCO K3A452U 120V 3/4" 2-Way N.C. (K3A452U)
- ASCO Repair Internal Valve Kit (323-581)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- ASCO 8214G251 120/60 1" N.C., Gas (8214G251)
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- Asco Gas Valves