Shop All Gas Valves
Asco
Valve 3/8" 24V N/C 1/2Max, Gas Valve, Fuel Gas, 24VAC, Shut Off
Mfr # K3A431U
Zoro # G7698271
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 215000
- Coil Volts 24VAC
- Gas Type Fuel Gas
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # K3A431U
- Zoro # G7698271
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
BtuH Capacity | 215000 |
Coil Volts | 24VAC |
Gas Type | Fuel Gas |
Valve Type | Shut Off |
For Use With | For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas Burners |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Valve 3/8" 24V N/C 1/2Max,Gas Valve |
Standards | CSA/CGA 3.9 |
Max. Inlet Pressure | 1/2 psi |
Description
Valve 3/8 In.24V N/C 1/2Max,Gas Vlv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 36X48 (33W760)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- WHITE-RODGERS 1F87-361 24V/Millivolt Single (1F87-361)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- ASCO 8215A090Csa 120/60 110/50Vac (8215A090CS)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- ASCO 8215B070Csa 120/60 110/50 Vac (8215B070CS)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- ASCO Repair Internal Valve Kit (323-581)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- Asco Gas Valves