Shop All Gas Valves
Asco
Valve 3/8" 120V N/C Gas Valv, 10Max, Fuel Gas, 120VAC, Shut Off
Mfr # K3A532U
Zoro # G7698280
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 215000
- Coil Volts 120VAC
- Gas Type Fuel Gas
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # K3A532U
- Zoro # G7698280
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
BtuH Capacity | 215000 |
Coil Volts | 120VAC |
Gas Type | Fuel Gas |
Valve Type | Shut Off |
For Use With | For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas Burners |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Valve 3/8" 120V N/C Gas Valv,10Max |
Max. Inlet Pressure | 10 psi |
Standards | CSA/CGA 3.9 |
Description
Valve 3/8 In.120V N/C Gas Valv,10Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 3 Phase, Haz Location (10E007)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 400psi Open, 300psi Close (RHS-400300)
- CARRIER Transducer (HK05SZ003)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- ASCO 8215B070Csa 120/60 110/50 Vac (8215B070CS)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- ASCO S262Sg02N3Gj7 120V 1-1/4" Npt. (S262SG02N3)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- HEIL QUAKER /ICP 1005597 1/2" X 1/2" Gas Valve N (1005597)
- Asco Gas Valves