Shop All Solenoid Valves
Asco
Valve 1/2", N/C, Juncbox/Spade, 0/150
Mfr # JSF8210G94
Zoro # G7694220
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Body Material Brass
- Coil Enclosure Watertight
- Operation Type Direct Acting
- Seal Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # JSF8210G94
- Zoro # G7694220
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Orifice Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Details
Voltage | 120V |
Item | Valve 1/2",N/C,Juncbox/Spade,0/150 |
Body Material | Brass |
Coil Enclosure | Watertight |
Operation Type | Direct Acting |
Seal Material | NBR |
Ambient Temperature - Minimum | 32 Degrees F |
Fluid Temperature - Minimum | 0 Degrees F |
Valve Starting Configuration | Normally Closed |
Valve Ways | 2-Way |
Operating Pressure Differential - Minimum | 0 psi |
For Media | Gases, Liquids |
Valve Positions | 2-Position |
Ambient Temperature - Maximum | 125 Degrees F |
Thread Type | NPT |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- LEGEND VALVE 11/2" LONG TURN 90 ELBOW (450-137)
- KOHLER Stem Extension (1015412)
- CHICAGO FAUCET Pre-Pack, Undermount Center (172-PPJKNF)
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (K212A044S0100F1)
- ASCO Valve Solenoid Kit (323-593)
- ASCO 120v-ac 1/8in Npt Solenoid Valve (PSF8262C002)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8212A019L1100F1)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (K212A025S0100F1)
- ASCO 3/4 in. NC 0/150#Wtr 120v Brass (8210G95)
- Asco Valves