Shop All Solenoid Valves
Asco
Valve 1/2" Nc 5/150Airwater Brass
Mfr # 8210G202
Zoro # G7694062
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Seal Material NBR
- Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
- Body Material Brass
- Standards CSA, NSF/ANSI 372, SDWA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 8210G202
- Zoro # G7694062
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Orifice Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Details
Voltage | 120V |
Item | Valve 1/2" Nc 5/150Airwater Brass |
Seal Material | NBR |
Application | Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps |
Body Material | Brass |
Standards | CSA, NSF/ANSI 372, SDWA, UL Listed |
Operation Type | Direct Acting |
Coil Enclosure | Watertight |
Fluid Temperature - Maximum | 180 Degrees F |
Ambient Temperature - Maximum | 125 Degrees F |
Operating Pressure Differential - Maximum | 350 psi |
Valve Ways | 2-Way |
Inlet Connection Type | NPTF |
Operating Pressure Differential - Minimum | 0 psi |
Valve Positions | 2-Position |
Ambient Temperature - Minimum | 32 Degrees F |
Outlet Connection Type | NPTF |
For Media | Air, Corrosives, Inert Gases, Liquids |
Valve Starting Configuration | Normally Closed |
Thread Type | NPT |
Fluid Temperature - Minimum | 0 Degrees F |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-36H)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (K212A044S0100F1)
- ASCO 8210G054 120/60 Vac 1" Npt. (8210G054)
- ASCO Valve 3/4"0/5 Gas Shutoff Vlv (8214G30-12VDC)
- ASCO 240V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO 240V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A014V)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215B070CSA)
- Asco Solenoid Valves