Shop All Valve Parts
Asco
Solenoid Valve Rebuild Kit, For 5LE92
Mfr # 302058
Zoro # G1479012
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8262G002
- Includes Bonnet, Cap Retaining, Clip Retaining and Core Assembly, O-Rings, Plug Nut/Core Tube Assembly, Spring Compression, Wrench
- Product Type Valve Repair Kit
- Valve Type Solenoid Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302058
- Zoro # G1479012
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8262G002 |
Includes | Bonnet, Cap Retaining, Clip Retaining and Core Assembly, O-Rings, Plug Nut/Core Tube Assembly, Spring Compression, Wrench |
Product Type | Valve Repair Kit |
Valve Type | Solenoid Valves |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet, Cap Retaining, Clip Retaining and Core Assembly, O-Rings, Plug Nut/Core Tube Assembly, Spring Compression, Wrench, Compatible with Grainger Part Number 5LE92, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Naval 111 Flush Valve (NAVAL 111)
- WILKINS Zurn 1 in. FNPT Bronze Water Pressure Reducing Valve 1 in. FNPT 1 pc (1-70XL)
- NVENT CADDY Riser Clamp (EZR0400)
- ASCO 8210G002 24/60 Vac 1/2" Npt. (8210G002)
- ASCO Valve Rebuild Kit, For 3UL95, 3UL96 (302142)
- ASCO Valve Rebuild Kit, With Instructions (302284)
- ASCO Valve Rebuild Kit, For Use w/4ELZ5 (306633)
- ASCO Rebuild Kit, for 3UK36 (C131209)
- ASCO Valve Rebuild Kit (302432)
- ASCO Valve Rebuild Kit, With Instructions (304392)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RD)
- Asco Valve Parts