Shop All Valve Parts
Asco
Solenoid Valve Rebuild Kit, For 3UL42
Mfr # 302006
Zoro # G0993395
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8262G001
- Includes Bonnet, Cap Retaining Clip, Core Assembly, O-Rings, Plug Nut/Core Tube Assembly, Spring Compression, Wrench
- Product Type Valve Repair Kit
- Valve Type Solenoid Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 302006
- Zoro # G0993395
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8262G001 |
Includes | Bonnet, Cap Retaining Clip, Core Assembly, O-Rings, Plug Nut/Core Tube Assembly, Spring Compression, Wrench |
Product Type | Valve Repair Kit |
Valve Type | Solenoid Valves |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet, Cap Retaining Clip, Core Assembly, O-Rings, Plug Nut/Core Tube Assembly, Spring Compression, Wrench, Compatible with Grainger Part Number 3UL42, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- SLOAN Concealed Push Button Repair Kit (C70A)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221324)
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- ASCO Rebuild Kit, for 2HTT1, 1WG92 (C131206)
- ASCO Valve Rebuild Kit, With Instructions (302334)
- ASCO Solenoid Coil 120V-Ac Valve Parts And Accessory (64-982-1)
- ASCO Rebuild Kit, for 4ELD2 (302088)
- ASCO Solenoid Valve Rebuild Kit (302282)
- ASCO Red-Hat Solenoid Valve 120V-DC (74-073-1-D)
- DANFOSS 013G8019 3/4" Npt Angle Valve (013G8019)
- Asco Valve Parts