Shop All Valve Parts
Asco
Solenoid Valve Rebuild Kit
Mfr # 302373
Zoro # G1755862
original price:
$197.39
23% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8210G002DC24/DCD
- Includes Cap Retaining, Clip Retaining, Core Assembly, Diaphragm/Seat Assembly and O-Rings, Solenoid Base Sub-Assembly, Spring Snap On, Washer Spring
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302373
- Zoro # G1755862
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8210G002DC24/DCD |
Includes | Cap Retaining, Clip Retaining, Core Assembly, Diaphragm/Seat Assembly and O-Rings, Solenoid Base Sub-Assembly, Spring Snap On, Washer Spring |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8210G002DC24/DCD |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8210G002DC24/DCD |
Compatible Manufacturer Part Number | 8210G002DC24/DCD |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap Retaining, Clip Retaining, Core Assembly, Diaphragm/Seat Assembly and O-Rings, Solenoid Base Sub-Assembly, Spring Snap On, Washer Spring, Compatible with Manufacturer Model Number 8210G002DC24/DCD, Compatible with Grainger Part Number 2HTX4, 2HTX5, 3UK48, 3UK51, 3UK53, 4EKR2, 4EKT9, 4EKU2, 4EKU5, 5LE97, 5LU11, 5LU12, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Robe Hook, Polished Chrome (LG-RH1 26)
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- JONES STEPHENS Socket Saver, 3" (J44300)
- ASCO Valve Rebuild Kit (302711)
- ASCO Rebuild Kit, for 2HTP8 (302788)
- ASCO Solenoid Valve Rebuild Kit, For 5LE92 (302058)
- ASCO Valve Rebuild Kit, For Use w/4EKX3 (304354-T)
- ASCO Valve Rebuild Kit, For 3UL89, 3UL90 (302114)
- ASCO Rebuild Kit, for 4ELD2 (302088)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- Asco Valve Parts